Beli hidrolik pompa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp9.299.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  2. Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Mulai

    Rp369.999.900

    Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380V
    Deskripsi:
    Product Lines : Industrial Tools- High-efficiency pump design – higher oil flow and by-pass pressure- High-strength, moulded electrical box protects electronics, power supplies and LCD readout and stands up to harsh industrial environments- IP54 protection and isolation class- Back-lit LCD provides self test, diagnostic and read-out capabilities never before offered on an industrial pump (included on pump with electric valves, optional on other models)- Totally enclosed, fan-cooled industrial electric motors for extended life- User adjustable relief valve built-in on manual and solenoid valves. Oil ports on valves are 3/8" NPTF- Steel fan guard on all electric motors- Full sight oil level glass- 40 micron filter breather with splash guard- Durable steel reservoirs
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Cylinder Compatability: Double-acting
    • Valve Model: VE43
    • Power Source: Electric
    • Duty cycle: Extended
    • Motor Frequency (Hz): 50/60
    • Motor Phases (Ph): 3
    • Motor Voltage (V): 380-415
    • Pump Control: Pendant
    • Relief Valve Adjustment Range (bar): 70 - 700
    • Valve Function: Advance / Hold / Retract
    • Valve Operation: Solenoid
    • Valve Solenoid Voltage (V): DC 24
    • Valve Type: 4-way, 3-position, Tandem Center
  3. Fort Pompa Hidrolik
    Mulai

    Rp3.899.900

    Fort Pompa Hidrolik
    atribut:
    • Power (kW): 0.4
    • Maximum Output Pressure (MPa): Low Pressure : 2, High Pressure : 70
  4. SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik)
    Mulai

    Rp50.999.900

    SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik)
    Deskripsi:
    99030 Brush Hydraulic Wrench Pump Product Introduction ● Unique external pressure regulating valve with high pressure regulation accuracy ● Built-in safety relief valve effectively prevents pressure regulation from exceeding the normal range, ensuring product and personal safety ● Carbon brush type high speed motor has idling automatic protection shutdown function, and is equipped with a safety start button for quick restart ● Built-in air cooling system with good heat dissipation effect, effectively improving the safety of the whole machine ● Large flow design effectively improves work efficiency
  5. Enerpac Pompa Hidrolik
    Mulai

    Rp36.999.900

  6. YUKEN Piston Pump A16 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    YUKEN Piston Pump A16 Type
    atribut:
    • Geometric Displacement (cm³/rev): 15.8
    • Direction of Rotation: Clockwise
    • Operating Pressure Rated/Intermittent (MPa): 16/21
  7. BUYERS PRODUCTS Pompa Gear Hydraulic Direct Mnt/Air Shift Cyl (Pompa Gear)
    Mulai

    Rp23.999.900

    BUYERS PRODUCTS Pompa Gear Hydraulic Direct Mnt/Air Shift Cyl (Pompa Gear)
    atribut:
    • Item: Hydraulic Pump,Direct Mnt/Air Shift Cyl
    • UNSPSC: 31160000
  8. RIDGID Degree Cone (Sparepart Pengembang Pipa)
    Mulai

    Rp699.900

    RIDGID Degree Cone (Sparepart Pengembang Pipa)
    atribut:
    • Part Tool: P
    • Catalog Number: 41460
    • Dimensions (cm): 15.24x11.43x2.03
    • Degree of Cone (°): 45
  9. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  10. Rothenberger Ro-Leak (Detektor Kebocoran Gas)
    Mulai

    Rp9.099.900

    Rothenberger Ro-Leak (Detektor Kebocoran Gas)
    Deskripsi:
    alat untuk mengetest kebocoran pada pipa
    atribut:
    • Color: Red
  11. Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Mulai

    Rp179.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  12. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  13. SAGOLA Pump Pneumatic Airless Mack 400 Series (Pompa Cat)
    Mulai

    Rp75.999.900

    SAGOLA Pump Pneumatic Airless Mack 400 Series (Pompa Cat)
    atribut:
    • Pressure Ratio: 40:1
    • Free Flow (L/minute): 7.2
    • Max. Product Output Pressure (bar): 240
    • Max. Air Inlet Pressure (bar): 6
    • Air Consumption (L/minute): 1500
    • Maximum Nozzle 2 Guns (inch): 0,018
    • Supply Hose Minimum (mm): Ø 12.7
  14. Izumi Products Company SH10-1-A pump 3 inch included
    Mulai

    Rp24.999.900

    Izumi Products Company SH10-1-A pump 3 inch included
    Deskripsi:
    * Personal delivery is not possible
    atribut:
    • Mass (kg): 14
    • Trusco Part No.: 226-1214
  15. RIDGID CS12x Digital Reporting Monitor (Kamera Inspeksi Pipa)
    Mulai

    Rp189.999.900

    RIDGID CS12x Digital Reporting Monitor (Kamera Inspeksi Pipa)
    Deskripsi:
    CS12x Monitor delivers a large screen, dual battery functionality and Wi-Fi connectivity. Designed to help you work smarter, not harder on the job site.
  16. SAGOLA Pump Pneumatic Airless Mack 320 Series (Pompa Cat)
    Mulai

    Rp40.999.900

    SAGOLA Pump Pneumatic Airless Mack 320 Series (Pompa Cat)
    atribut:
    • Pressure Ratio: 32:1
    • Free Flow (L/minute): 610
    • Max. Product Output Pressure (bar): 226
    • Max. Air Inlet Pressure (bar): 7
    • Air Consumption (L/minute): 610
    • Tip Max (inch): 0.018
  17. YUKEN Piston Pump A56 Type
    Mulai

    Rp33.999.900

    YUKEN Piston Pump A56 Type
    atribut:
    • Geometric Displacement (cm³/rev): 56.2
    • Direction of Rotation: Clockwise
    • Operating Pressure Rated/Intermittent (MPa): 16/21
  18. RIKEN (RIKEN Equipment) Two-stage discharge electric pump
    Mulai

    Rp109.999.900

    RIKEN (RIKEN Equipment) Two-stage discharge electric pump
    Deskripsi:
    It has a double safety mechanism with a safety valve and pressure switch to prevent overload.*The product is for domestic use. If used outside of Japan, the product warranty will not apply under any circumstances. *We do not deliver to private homes (detached houses or apartment buildings).
Daftar Harga hidrolik pompa Terbaru October 2026
Terada Water Pressure Test Pump (Manual)Rp9.299.900
Enerpac Hydraulic Pump, Elec. Induction, VE43 LCD 380VRp369.999.900
NACHI Variable Piston Pump Pvs SeriesRp15.999.900
Fort Pompa HidrolikRp3.899.900
SATA Pump Hydraulic Electric Portable (Pompa Hidrolik Elektrik)Rp50.999.900
Enerpac Pompa HidrolikRp36.999.900
YUKEN Piston Pump A16 TypeRp19.999.900
BUYERS PRODUCTS Pompa Gear Hydraulic Direct Mnt/Air Shift Cyl (Pompa Gear)Rp23.999.900
RIDGID Solid Sectional Rod (Batang Drain Cleaner)Rp1.899.900
RIDGID Degree Cone (Sparepart Pengembang Pipa)Rp699.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait